Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workstation, 1200 lb., 36-1/2" H

  • Mfr # 3120-95W

  • Zoro # G5899489


product price: $881.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Depth
24 1/4 in
Overall Height
36 3/8 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120-95W
Zoro #
G5899489
UPC #
714334039185
Country of Origin
Mexico

Dimensions

Overall Depth
24 1/4 in
Overall Height
36 3/8 in
Caster Dia.
5"
Work Surface Height
36 3/8 in
Drawer Width
15 1/16 in
Drawer Depth
14 11/16 in
Shelf Length
36 in
Overall Length
42 1/2 in
Overall Width
42 1/8 in
Drawer Height
5 7/8 in
Shelf Width
24 in
Inside Drawer HxWxD
5 15/16 in x 15 1/16 in x 14 5/8 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Inside Drawer Depth
14 5/8 in
Inside Drawer Height
6 in
Overall LxWxH
42 1/2 in x 24 1/2 in x 36 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Cabinet Interior Depth
24 in
Wheel Diameter
5 in

Details

Item
General Purpose Steel Mobile Workstation
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
4
Number of Shelves
1
Handle
Tubular with Smooth Radius Bend
Number of Doors
0
No. of Shelves
1
Cart Color
Gray
No. of Drawers
4
Includes
(2) Drawers, (2) Keys
Caster Material
Polyurethane
Mobile Workstation Components
Drawers, Enclosed
Caster Configuration
(2) Swivel, (2) Rigid
Drawer Load Rating
100 lb
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Handle Type
Flat
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Lip Style
1-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Portability
Casters
Frame Material
Steel
Frame Material Finish
Powder Coated
Caster Mount Type
Plate
Maximum Drawer Load Capacity
100 lb
Lock Type
Keyed
Assembly
Fully Assembled
Brake Type
Wheel Brake
Frame Construction
Welded Only
Top Material
Steel
Overall Load Capacity
1,200 lb
Wheel Material
Polyurethane
Number of Compartments
5
Included Components
Back Stop, Drawers, Handle on Side, Side Stops
Top Metal Material Gauge
14 ga
Foot Type
Caster
Number of Cabinets
1

Description

General Purpose Steel Mobile Workstation, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers 4, Number of Shelves 1, Overall Depth 24 1/4 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 42 1/8 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.