Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workstation, 1200 lb., 65-3/4" H

  • Mfr # RSC-2436-3-PB-95W

  • Zoro # G5899540


product price: $448.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Height
68 in
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-2436-3-PB-95W
Zoro #
G5899540
UPC #
714334039666
Country of Origin
Mexico

Dimensions

Overall Height
68 in
Caster Dia.
5"
Shelf Width
24 in
Work Surface Height
37 3/4 in
Panel (H x W)
28" x 36"
Overall Width
24 1/2 in
Shelf Length
36 in
Overall Length
42 1/2 in
Panel Hole Size
1/4 in
Caster Wheel Dia.
5 in
Panel Height
28 in
Bottom Shelf Lip Height
1 1/2 in
Panel HxW
28 in x 36 in
Caster Wheel Width
1 1/4 in
Panel Width
36 in
Shelf Lip Height
1 1/2 in
Overall LxWxH
42 1/2 in x 24 1/2 in x 68 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in

Details

Item
Steel Mobile Workstation with Pegboard Storage
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Number of Drawers
0
Number of Shelves
3
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Number of Doors
0
No. of Shelves
3
Cart Color
Gray
Handle
Tubular with Smooth Radius Bend
Includes
Pegboard
Caster Material
Polyurethane
Mobile Workstation Components
Pegboard
No. of Drawers
0
Panel Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Brake Type
Side Pedal Brake
Caster Wheel Type
Standard
Lip Style
Combination
Panel Hole Shape
Round
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Handle Type
Flat

Description

Mobile Workstation, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.