Zoro Homepage

Modular Mason Folding Rule, 72 in.

  • Mfr # 30PC16

  • Zoro # G9090277


product price: $18.49
/ea

Key Features

Length (In.)
72 in
Width (In.)
5/8 in
Material
Wood
Graduations
1/16 in On Both Edges, Every Joint Opens On Even Number
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PC16
Zoro #
G9090277
UPC #
190735805794
Country of Origin
China

Dimensions

Length (In.)
72 in
Width (In.)
5/8 in
Length (mm)
1,800 mm
Width (mm)
15.9 mm
Size
72 in x 5/8 in
Width - SAE
5/8 in
Thickness
1.81 in
Length - SAE
6 ft
Width - Metric
20 mm
Length - Metric
1,800 mm
Folded Length
72 in

Details

Item
Modular Mason Folding Rule
Material
Wood
Graduations
1/16 in On Both Edges, Every Joint Opens On Even Number
Finish
Unfinished
Markings
Economy/Engineered/Roman Brick, Facing Tile, 6 Scales In A 16 in Module
Construction
Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock Joints
Graduation Type
Standard
Hook Type
No Hook
Graduation Mark Style
Etched
Numeric Format
Fractional
Magnetic
Nonmagnetic
Orientation
Vertical
Sides
Double-Sided
System of Measurement
Metric/SAE
Graduation Color
Red
Rule Type
Folding Rule
Numeric Marks
Inches, Millimeters
Coating
Abrasive Resistant Epoxy
Reading Direction
Left to Right
Accuracy
+/-1.4mm
Graduation Marks
1/16 in
Rule Color
White
Graduation Units
Inches
Folding Rule Type
Outside Read
Flexibility
Rigid

Description

Modular Mason Folding Rule, Thickness 1.81 in, Graduation Marks 1/16 in, Coating Abrasive Resistant Epoxy, Graduation Color Red, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Not Applicable, Orientation Vertical, Folding Rule Type Outside Read, Backing Material Not Applicable, Finish Unfinished, System of Measurement Metric/SAE, Accuracy +/-1.4mm, Rule Type Folding Rule, Numeric Marks Inches, Millimeters, Numeric Format Fractional, Length - SAE 6 ft, Length - Metric 1,800 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.