Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moil Point Chisel, 0.680 In., 12 In., Oval

  • Mfr # 4MGZ5

  • Zoro # G1923695


product price: $18.49
/ea

Key Features

Item - Air Chisels
Pneumatic Moil Point Chisel
Shank Size
0.68 in
Chisel Shank Size
0.68 in
Chisel Shank Type
Round
Chisel Collar Type
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MGZ5
Zoro #
G1923695
UPC #
190735855256
Country of Origin
China

Dimensions

Shank Size
0.68 in
Chisel Shank Size
0.68 in
Tool Overall Length
12 in
Shank Length
2 3/8 in
Overall Length
12 in
Drill Bit Size
21/32 in
Shank Diameter
21/32 in

Details

Item - Air Chisels
Pneumatic Moil Point Chisel
Chisel Shank Type
Round
Chisel Collar Type
Oval
Non-Sparking
No
Collar Type
Oval
Shank Shape
Round
Item
Moil Point Chisel
Material
Steel
Cutting Application
Surface Removal
Compatible with Product Type
Chipping Hammers
Point Type
Moil Point
Compatible with Manufacturer Part Number
ACL-010
Material Grade
42CRMO
Shank Design
Round
Point Angle
60 Degrees
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Chisel Type
Moil Point
Chisel Collar Shape
Oval
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Moil Point
Decimal Equivalent
0.6
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material - Machining
Steel
Chisel Scaler Style
[object Object]

Description

Moil Point Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.68 in, Shank Design Round, Overall Length 12 in, Material Steel, Point Type Moil Point, Chisel Scaler Style [object Object], Chisel Collar Type Oval, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.