Zoro Homepage

Moil Point Chisel, 1.250 In., 11 In., Round

  • Mfr # 4MHD5

  • Zoro # G1927195


product price: $41.95
/ea

Key Features

Shank Size
1.25 in
Item - Air Chisels
Pneumatic Moil Point Chisel
Chisel Shank Size
1.25 in
Chisel Shank Type
Hex
Chisel Collar Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHD5
Zoro #
G1927195
UPC #
190735855522
Country of Origin
China

Dimensions

Shank Size
1.25 in
Chisel Shank Size
1.25 in
Tool Overall Length
20 in
Overall Length
20 1/2 in
Shank Length
6 in
Overall Length (In.)
20
Shank Size (In.)
1.250
Drill Bit Size
1 1/4 in
Shank Hex Size
1 1/4 in

Details

Item - Air Chisels
Pneumatic Moil Point Chisel
Chisel Shank Type
Hex
Chisel Collar Type
Round
Non-Sparking
No
Item
Moil Point Chisel
Collar Type
Round
Shank Shape
Hex
Material
Steel
Shop By
Closeouts
Material Grade
42CRMO
Point Type
Moil Point
Cutting Application
Digging
Compatible with Product Type
Pavement Breakers
Point Angle
60 Degrees
Shank Design
Hex
Compatible with Manufacturer Part Number
ACL-051
Measurement System
Fractional Inch
Drill Bit Point Type
Moil Point
Cutting Direction
Right Hand
Chisel Type
Moil Point
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Hex
Material - Machining
Steel
Decimal Equivalent
1.2
For Tool Type
Pavement Breaker
Primary Material Application
Concrete, Masonry
Chisel Scaler Style
[object Object]

Description

Moil Point Chisel, Non-Sparking No, Shank Shape Hex, Shank Size 1.25 in, Shank Design Hex, Overall Length 20 1/2 in, Material Steel, Point Type Moil Point, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Digging, Material Grade 42CRMO, Compatible with Product Type Pavement Breakers, Compatible with Manufacturer Part Number ACL-051

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.