Zoro Homepage

Mud Mixer, Die Cast, 8-1/2 x 30 x 1/2In

  • Mfr # 13P530

  • Zoro # G4955946


product price: $21.19
/ea

Key Features

Construction
Aluminum Die Casting, Steel Shank
For Use With
Slow Speed Drill
Head Dia.
8 in
Application
For Mixing Drywall Mud or Paint
Head Type
Paddle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P530
Zoro #
G4955946
UPC #
190735742365
Country of Origin
Taiwan, Province of China

Dimensions

Head Dia.
8 in
Length
29 1/2 in
Head Length
5 1/4 in
Compatible Container Size
8 gal
Shaft Diameter
1/2 in
Compatible Chuck Size
7/16 in
Head Width
8 1/2 in
Overall Length
30 1/2 in

Details

Item
Paint Mixing Paddle
Construction
Aluminum Die Casting, Steel Shank
For Use With
Slow Speed Drill
Application
For Mixing Drywall Mud or Paint
Head Type
Paddle
Shaft Material
Steel
Finish
Zinc-Plated
Product Type
Mixing Paddle
Head Material
Aluminum
Compatible Material Type
Concrete, Drywall, Grout, Mortar, Mud, Paint
Required Speed - Maximum
500 RPM
Required Speed - Minimum
300 RPM

Description

If you are working on a project that requires mixing drywall mud or paint, the Westward 13P530 Mud Mixer is the tool for you. The aluminum die casting and steel shank construction of this mixer ensures it can handle tough jobs. The 8 in head diameter allows you to mix large batches of mud with ease. The 29 1/2 in length gives you more control over your movements, allowing you to work faster and more efficiently. If you want a durable, reliable mud mixer that will not let you down, the Westward 13P530 is an excellent choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.