Zoro Homepage

Multi-Tool/Utility Knife Set, 15 Tools

  • Mfr # 1YJC7

  • Zoro # G1771341


product price: $70.69
/ea

Key Features

Multi Tool Item
Multi-Tool Plier Set
Features
15 Functions: Bottle Opener, Can Opener, File, Large Slotted Screwdriver, Long Nose Plier, Phillips Screwdriver, Serrated Edge Knife Blade, Slotted Screwdriver, Small Slotted Screwdriver, Standard Plier, Utility Knife, Wire Cutter
Includes
1YJC6
Multi Tools Included
Bottle Opener, Can Opener, File, Large Slotted Screwdriver, Long Nose Plier, Phillips Screwdriver, Serrated Edge Knife Blade, Slotted Screwdriver, Small Slotted Screwdriver, Standard Plier, Utility Knife, Wire Cutter
Tool Access
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YJC7
Zoro #
G1771341
UPC #
190735758670
Country of Origin
China

Dimensions

Open Length/Closed Length
6 in /3-3/4 in, 6-3/8 in /4 in
Overall Length
6"/3-3/4" (Open Length/Closed Length), 6-3/8"/4" (Open Length/Closed Length)
Closed Length
4 in
Blade Length
2 3/8 in
Size Family
Pocket-Size
Open Length
6 in

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier Set
Features
15 Functions: Bottle Opener, Can Opener, File, Large Slotted Screwdriver, Long Nose Plier, Phillips Screwdriver, Serrated Edge Knife Blade, Slotted Screwdriver, Small Slotted Screwdriver, Standard Plier, Utility Knife, Wire Cutter
Includes
1YJC6
Multi Tools Included
Bottle Opener, Can Opener, File, Large Slotted Screwdriver, Long Nose Plier, Phillips Screwdriver, Serrated Edge Knife Blade, Slotted Screwdriver, Small Slotted Screwdriver, Standard Plier, Utility Knife, Wire Cutter
Tool Access
External
Locking
Yes
Number of Functions
15
Tool Material
Plastic, Stainless Steel
Handle Color
Blue, Silver
Multi Tools Family Included
Cutter, File, Knife, Opener, Plier, Screwdriver
Opening Action
Butterfly Opening
Number of Pieces
1
One-Hand Operation
No
Primary Handle Color
Silver
Material
Stainless steel, plastic
Blade Type
Serrated
Number of Tools
15
Handle Material
Stainless Steel
Color
Silver/Natural (Handle)
Sheath Material
Polyester
Includes Pocket Clip
No
Primary Tool
Pliers
Opening Mechanism
Fold-Out
Tools Included
Bottle Opener, Can Opener, File, Fine Blade, Knife, Large Slotted Screwdriver, Long Nose Pliers, Medium Slotted Screwdriver, Phillips Screwdriver, Saw, Serrated Blade, Small Slotted Screwdriver, Standard Pliers, Wire Cutter, Wire Stripper
Includes Secondary Tool
Yes
Handle Style
Ergonomic
Includes Sheath
Yes
Lock Type
Back Locking
Blade Edge Type
Serrated, Straight
Tool Families Included
Blade, File, Opener, Pliers, Saw, Screwdriver, Wire Cutter, Wire Stripper
Weight
15.87 oz

Description

Multi-Tool, Blade Edge Type Serrated, Straight, Blade Length 2 3/8 in, Handle Color Blue, Silver, Handle Material Stainless Steel, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.