Zoro Homepage

Multiple Ratio Two-Part Applicator, Gray, 1:1, 2:1 Mixing Ratio

  • Mfr # 48H964

  • Zoro # G8529455


product price: $33.89
/ea

Key Features

Mixing Ratio
1:1, 2:1
For Use With
50 mL Duo-Pak Cartridges
Characteristics
Dispenses, Lightweight, Mixes, Portable
Application
Use With 50mL Duo-Pak Cartridges
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48H964
Zoro #
G8529455
UPC #
190735847213
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
50 mL

Details

Item
Multiple Ratio Two-Part Applicator
Mixing Ratio
1:1, 2:1
For Use With
50 mL Duo-Pak Cartridges
Characteristics
Dispenses, Lightweight, Mixes, Portable
Application
Use With 50mL Duo-Pak Cartridges
Color
Gray
Type
Dual Cartridge Manual
Includes
(2) Plungers
Product Type
Dual-Cartridge Manual
Housing Color
Gray
Housing Material
ABS Plastic/Stainless Steel
Features
Lightweight, Portable
For Container Type
Dual-Cartridge
Material
ABS Plastic/Stainless Steel

Description

Multiple Ratio Two-Part Applicator, For Container Size 50 mL, For Container Type Dual-Cartridge, Housing Color Gray, Housing Material ABS Plastic/Stainless Steel, Mixing Ratio 1:1, 2:1, Product Type Dual-Cartridge Manual, Includes (2) Plungers, Compatible Grainger Part Number 48H965, Features Lightweight, Portable, For Use With 50 mL Duo-Pak Cartridges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.