Shop WESTWARD
See all product information
Create Account
Narrow Crown Staples, 20 ga, 1000 PK
- Mfr # 10D672
- Zoro # G4782452
product price:Â
$
1.81
/pk
Key Features
For Use With
10D650, 10D651, 10D653, 10D658, 10D660, 10D685, 10G970 Staple Guns And 10D663, 10D664, 10D665, 10D666, 10G969 Hammer Tackers
Gauge
20 ga
Type
Heavy Duty
Crown Width (In.)
27/64 in
Leg Length (In.)
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10D672
- Zoro #
- G4782452
- UPC #
- 190735720912
- Country of Origin
- Taiwan, Province of China
Dimensions
- Crown Width (In.)
- 27/64 in
- Leg Length (In.)
- 1/4 in
- Fits Wire Dia. (In.)
- 0.049 x 0.022
Details
- Item
- Narrow Crown Staples
- For Use With
- 10D650, 10D651, 10D653, 10D658, 10D660, 10D685, 10G970 Staple Guns And 10D663, 10D664, 10D665, 10D666, 10G969 Hammer Tackers
- Gauge
- 20 ga
- Type
- Heavy Duty
Description
Narrow Crown Staples, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.