Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Nose Plier, 5-7/8 in., Smooth

  • Mfr # 1UG23

  • Zoro # G2287266


product price: $19.29
/ea

Key Features

Gripping Surface
Smooth
Overall Length
Standard
Nonsparking
No
Wire Stripper
No
Wire Crimper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UG23
Zoro #
G2287266
UPC #
190735756966
Country of Origin
China

Dimensions

Overall Length
Standard
Tip Width
1/8 in
Jaw Width
1/2 in
Jaw Length
2 1/8 in

Details

Item
Needle Nose Plier
Gripping Surface
Smooth
Nonsparking
No
Wire Stripper
No
Wire Crimper
No
Handle Type
Dipped
Joint Type
Solid
Material
Stainless Steel
Jaw Bend
0 Degrees
Handle Color
Blue
Max. Jaw Opening
1 19/32 in
Voltage Rating
Not Rated
Cutting Capacity/Material
Not Specified
Insulated / Uninsulated
Uninsulated
ESD Safe
No
Tether Capable
Tether Capable
Spring Return
No
Side Cutter
No
Plier Item
Needle Nose Pliers
Insulated
No
Plier Product Group
Pliers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Style
Dipped
Type
Needle Nose Pliers
Nose Shape
Needle
Non-Sparking
No
Includes Wire Cutter
No
Tether Ready
No
Jaw Opening Type
Manual
Cutting Capacities
Not Specified
Jaw Texture
Smooth
Maximum Jaw Opening
1 5/8 in
ESD-Safe
No
Plier Material
Stainless Steel
Plier Type
Needle Nose Pliers
Includes Wire Stripper
No

Description

If you are looking for a needle nose plier, the Westward 1UG23 is an excellent choice. The 5-7/8 in. tool is made of stainless steel and has smooth jaws that provide superior gripping power. This plier measures 5 7/8 in. in length, with 15/32" jaw widths and a 1 19/32" max jaw opening. Its stainless steel construction makes it resistant to rust and corrosion, so it will last through many jobs without losing its strength or effectiveness. It also has smooth jaws which allow you to grip items securely without damaging them. This plier can be used for light tasks such as holding wires and pulling nails out of surfaces, but not heavy duty projects like prying or chiseling objects apart. If you need a needle nose plier that will give you years of reliable service, this Westward Plier is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.