Zoro Homepage

Needle Point, 3 In, 90 bender

  • Mfr # 830-2002-1

  • Zoro # G1820467


product price: $1.69
/ea

Key Features

For Use With Mfr. Model Number
4KY26
Fits Brand
DAYTON
Product Type
Needle Point
Overall Length
3 in
Name
Scriber and Probe Points and Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-2002-1
Zoro #
G1820467
UPC #
190735844991
Country of Origin
China

Dimensions

Overall Length
3 in

Details

For Use With Mfr. Model Number
4KY26
Item
Needle Point
Fits Brand
DAYTON
Product Type
Needle Point
Name
Scriber and Probe Points and Tips
Compatible Brand
Dayton
Compatible Product Type
Machinist Scribe
Compatible Manufacturer Model Number
4KY26, 4KY27
Tip Angle
90 Degrees

Description

Needle Point, 3 In., 90 Degrees bender, For Use With Grainger Item Number 4KY26, 4KY27, Fits Brand DAYTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.