No 1 3-7/8" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRL9
Zoro # G4113602
product price: $4.55
/eaKey Features
Overall Length
3 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#1
Shank Dia.
7/32 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PRL9
Zoro #
G4113602
UPC #
190735886649
Country of Origin
China
Dimensions
Overall Length
3 7/8 in
Drill Bit Size
#1
Shank Dia.
7/32 in
Flute Length
2 5/8 in
Drill Bit Dimension Type
Wire
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 5/8 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Application
Tool Steels, Carbon Steel, Plastic, Cast Iron
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2280
Number of Pieces
1
Flute Type
Parabolic
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Measurement System
Wire
Shop By
Closeouts
Description
Jobber Length Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2280, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.