Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 12 Grain Scoop, 48" Wood Handle, ABS Blade, 48 in L

  • Mfr # 822H60

  • Zoro # G814738943


product price: $33.59
/ea

Key Features

Handle Length
48 in
Blade Size
#12
Handle Material
Hardwood
Blade Material
ABS
Handle Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
822H60
Zoro #
G814738943
UPC #
-
Country of Origin
China

Dimensions

Handle Length
48 in
Blade Size
#12
Blade Length
19 5/16 in
Blade Width
14 7/16 in
Overall Length
63 3/4 in

Details

Handle Material
Hardwood
Blade Material
ABS
Handle Type
Straight
Handle Color
Natural
Item
Grain Scoop, 48" Wood Handle, ABS Blade
Detachable Handle
No
Product Type
Scoop Shovel
Socket Type
Standard
Blade Type
Square Scoop
Corrosion Resistant
Yes
Blade Color
Gray
Number of Ribs
3
ESD Safe
No

Description

Grain Scoop, 48 In. Wood Handle, ABS Blade, Product Type Scoop Shovel, Blade Type Square Scoop, Blade Material ABS, Number of Ribs 3, Blade Length 19 5/16 in, Blade Size #12, Blade Width 14 7/16 in, Gauge Not Applicable, Blade Color Gray, Handle Type Straight, Handle Material Hardwood, Handle Length 48 in, Handle Color Natural, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle No, ESD Safe No, Non-Sparking Not Applicable, Overall Length 63 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.