Zoro Homepage

No 15 3-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit

  • Mfr # 6PRP3

  • Zoro # G3913262


product price: $4.49
/ea

Key Features

Overall Length
3 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#15
Shank Dia.
11/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PRP3
Zoro #
G3913262
UPC #
190735886786
Country of Origin
China

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
#15
Shank Dia.
11/64 in
Drill Bit Dimension Type
Wire
Flute Length
2 3/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 3/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Application
Tool Steels, Carbon Steel, Plastic, Cast Iron
Number of Pieces
1
Flute Type
Parabolic
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1800
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Measurement System
Wire
Shop By
Closeouts

Description

Jobber Length Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1800, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.