Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notched Trowel, 11 x 4-1/2, Steel, Handle: PP/TPR

  • Mfr # 13P548

  • Zoro # G4789836


product price: $14.69
/ea

Key Features

Type
2-sided
Length (In.)
11 in
Width (In.)
4 1/2 in
Material
High Carbon Steel
Notch Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P548
Zoro #
G4789836
UPC #
190735742518
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
11 in
Width (In.)
4 1/2 in
Notch Depth (In.)
1/4 in
Notch Width (In.)
1/4 in
Handle Length (In.)
5 in
Handle Dia. (In.)
1 1/2 in
Blade Width
4 1/2 in
Handle Length
5 in
Notch Width
1/4 in
Notch Depth
1/4 in
Blade Length
11 in

Details

Item
Notched Trowel
Type
2-sided
Material
High Carbon Steel
Notch Type
Square
Notch Spacing (In.)
1/4 in
Handle Design
ErgoSoft
Handle
PP/TPR
Product Type
Notched Trowel
Blade Material
Carbon Steel
Blade Shape
Square
Features
Durable
Handle Material
ErgoSoft
Compatible Primary Material
Adhesive, Grout, Tile
Notch Spacing
1/4 in
Notch Shape
Square
Handle Style
Ergonomic

Description

This Westward 11 x 4-1/2 Notched Trowel is the perfect tool for applying grout to your tiles. It has a square notch which allows you to work with ease. The high carbon steel trowel has a square notch, allowing you to apply grout easily and evenly. With a width of 4 1/2 in., this tile trowel is made of durable material that will last through repeated use. The handle length measures 5 in., while the handle diameter is 1 1/2 in. This Westward Tile Trowel is the right tool for all your grouting needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.