Zoro Homepage

Notched Trowel, 11 x 4-1/2, Steel, Type: 2-sided

  • Mfr # 13P549

  • Zoro # G5088921


product price: $14.59
/ea

Key Features

Type
2-sided
Length (In.)
11 in
Width (In.)
4 1/2 in
Material
High Carbon Steel
Notch Type
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P549
Zoro #
G5088921
UPC #
190735742525
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
11 in
Width (In.)
4 1/2 in
Notch Depth (In.)
5/32 in
Notch Width (In.)
3/16 in
Handle Dia. (In.)
1 1/2 in
Handle Length (In.)
5 in
Blade Length
11 in
Blade Width
4 1/2 in
Notch Depth
3/16 in
Handle Length
5 in
Notch Width
3/16 in

Description

Notched Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 1/2 in, Compatible Primary Material Adhesive, Grout, Tile, Features Durable, Handle Length 5 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth 3/16 in, Notch Shape V, Notch Spacing Not Applicable, Notch Width 3/16 in, Product Type Notched Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.