Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notched Trowel, 2-Sided, 11 in Length, 4 1/2 in Width, Square, 1/16 in Notch Width, Steel

  • Mfr # 13A631

  • Zoro # G4789522


product price: $12.99
/ea

Key Features

Type
2-sided
Length (In.)
11 in
Width (In.)
4 1/2 in
Material
High Carbon Steel
Notch Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A631
Zoro #
G4789522
UPC #
190735740620
Country of Origin
China

Dimensions

Length (In.)
11 in
Width (In.)
4 1/2 in
Notch Depth (In.)
1/16 in
Notch Width (In.)
1/16 in
Handle Length (In.)
5 in
Handle Dia. (In.)
1 1/2 in
Notch Width
1/16 in
Blade Length
11 in
Blade Width
4 1/2 in
Handle Length
5 in
Notch Depth
1/16 in

Details

Item
Notched Trowel
Type
2-sided
Material
High Carbon Steel
Notch Type
Square
Notch Spacing (In.)
1/16 in
Handle
PP/TPR
Handle Design
Cushion Grip
Characteristics
Zinc Die Cast Shank Riveted to Blade, First and Last Rivet Reinforced Welded
Product Type
Notched Trowel
Handle Style
Cushioned
Blade Material
Carbon Steel
Handle Material
Rubber
Notch Shape
Square
Notch Spacing
1/16 in
Blade Shape
Square
Compatible Primary Material
Concrete, Grout

Description

Notched Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 1/2 in, Compatible Primary Material Concrete, Grout, Features Not Applicable, Handle Length 5 in, Handle Material Rubber, Handle Style Cushioned, Notch Depth 1/16 in, Notch Shape Square, Notch Spacing 1/16 in, Notch Width 1/16 in, Product Type Notched Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.