Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notched Trowel, 2-Sided, 6x2, Stl, Soft-Grip

  • Mfr # 13A580

  • Zoro # G4272396


product price: $6.45
/ea

Key Features

Type
2-sided
Length (In.)
6 in
Width (In.)
2 in
Material
High Carbon Steel
Notch Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A580
Zoro #
G4272396
UPC #
190735740477
Country of Origin
China

Dimensions

Length (In.)
6 in
Width (In.)
2 in
Notch Depth (In.)
1/4 in
Notch Width (In.)
1/4 in
Handle Length (In.)
5 in
Handle Dia. (In.)
1 1/4 in
Notch Width
1/4 in
Handle Length
5 in
Blade Width
2 in
Notch Depth
1/4 in
Blade Length
6 in

Details

Item
Notched Trowel
Type
2-sided
Material
High Carbon Steel
Notch Type
Square
Handle Design
Soft-Grip
Handle
PP/TPR
Characteristics
Zinc Die Cast Shank Riveted to Blade, First and Last Rivet Reinforced Welded
Product Type
Notched Trowel
Compatible Primary Material
Concrete
Handle Material
Wood
Notch Shape
Square
Notch Spacing
1/4 in
Handle Style
Straight
Blade Material
Carbon Steel
Blade Shape
Square

Description

Notched Trowel, Blade Length 6 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 2 in, Compatible Primary Material Concrete, Features Not Applicable, Handle Length 5 in, Handle Material Wood, Handle Style Straight, Notch Depth 1/4 in, Notch Shape Square, Notch Spacing 1/4 in, Notch Width 1/4 in, Product Type Notched Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.