Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Blaster, Ceramic, Size 9/64 In, PK2

  • Mfr # 10Z924

  • Zoro # G4146152


product price: $5.65
/pk 2, $2.83/ea

Key Features

Blasting Accessory Grouping
Nozzle
For Use With
10Z920
Material
Ceramic
Min. CFM @ 80 PSI
18 cfm
Nozzle Inner Dia.
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10Z924
Zoro #
G4146152
UPC #
190735732823
Country of Origin
China

Dimensions

Nozzle Inner Dia.
9/64 in
Overall Length
21 mm
Tip Outer Diameter
18 mm
Base Outer Diameter
3 1/2 mm
Inner Diameter
3 1/2 mm

Details

Item
Abrasive Blast Nozzle
Blasting Accessory Grouping
Nozzle
For Use With
10Z920
Material
Ceramic
Min. CFM @ 80 PSI
18 cfm
Feed Type
Pressure
Shape
Tapered
Air Flow - Maximum
18 cfm

Description

Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 3 1/2 mm, Tip Outer Diameter 18 mm, Base Outer Diameter 3 1/2 mm, Overall Length 21 mm, Air Flow - Maximum 18 cfm, Includes Not Applicable, Compatible with Manufacturer Model Number 10Z920, Compatible with Grainger Part Number 10Z920, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.