Zoro Homepage

Nozzle Kit, Ceramic

  • Mfr # 10Z918

  • Zoro # G4273096


product price: $14.69
/ea

Key Features

Blasting Accessory Grouping
Nozzle
For Use With
10Z917
Includes
Air Jet
Material
Ceramic
Feed Type
Siphon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z918
Zoro #
G4273096
UPC #
190735732762
Country of Origin
China

Dimensions

Nozzle Inner Dia.
3/16 in
Tip Outer Diameter
13 mm
Inner Diameter
3/16 in
Overall Length
35 mm
Base Outer Diameter
5 mm

Details

Item
Abrasive Blast Nozzle Kit
Blasting Accessory Grouping
Nozzle
For Use With
10Z917
Includes
Air Jet
Material
Ceramic
Feed Type
Siphon
Min. CFM @ 80 PSI
6.2 cfm
Shape
Tapered
Air Flow - Maximum
6.2 cfm

Description

Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Siphon, Material Ceramic, Shape Tapered, Inner Diameter 3/16 in, Tip Outer Diameter 13 mm, Base Outer Diameter 5 mm, Overall Length 35 mm, Air Flow - Maximum 6.2 cfm, Includes Air Jet, Compatible with Manufacturer Model Number 10Z917, Compatible with Grainger Part Number 10Z917

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.