Zoro Homepage

Nut Driver, 12.0mm, Hollow, 3 in.

  • Mfr # 10J304

  • Zoro # G4149074


product price: $9.55
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
7 1/4 in
Nut Driver Shank Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10J304
Zoro #
G4149074
UPC #
190735725276
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/4 in
Nut Driver Shank Length
3 in
Nut Driver Overall Length
7 3/8 in
Nut Driver Hex Size
12 mm
Hex Size
12 mm
Tip Size
12 mm
Shank Length
3 in
For Fastener Size
12 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Magnetic/Nonmagnetic
Nonmagnetic
Insulated
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated / Uninsulated
Uninsulated
Nut Holding
No
Nut Driver Handle Design
Cushion Grip
Tether Capable
Tether Capable
ESD Safe
No
Nut Driver Handle Color
Blue with Black Grip
Nut Driver Shank Style
Hollow Round
Nonsparking
No
Item
Hollow Round Shank Nut Driver
Nut Driver Handle Material
Acetate
Nut Driver Shank Material
Alloy Steel
Tether Style
Tether Capable
Shop By
Closeouts
Shank Material
Alloy Steel
Non-Sparking
No
Container Type
None
Ratcheting
No
Measurement Type
Metric
Tether Ready
No
Handle Shape
Straight
Fastener Holding
No
Shank Shape
Round
Handle Color
Black, Blue
Corrosion Resistant
No
Bolt Clearance
3 in
Handle Material
Plastic
Non-Magnetic
No
Shank Finish
Unfinished
Magnetized Tip
No
Replaceable Shank
No
Grip Style
Cushion
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Not Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe

Description

Hollow Round Shank Nut Driver, Tip Size 12 mm, Bolt Clearance 3 in, Shank Length 3 in, Cushion, Metric, Hollow Round, Fastener Holding No, For Fastener Size 12 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.