Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, 8.0mm, Hollow, Ergo, Ins, 5 in.

  • Mfr # 1YXL9

  • Zoro # G3238864


product price: $10.19
/ea

Key Features

Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YXL9
Zoro #
G3238864
UPC #
190735759561
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Overall Length
9 1/2 in
Nut Driver Shank Length
5 in
Nut Driver Hex Size
8 mm
Overall Length
9 1/2 in
Tip Size
8 mm
Shank Length
5 in
Hex Size
8 mm
For Fastener Size
8 mm

Details

Item
Solid Round Shank Nut Driver
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
Nut Driver Shank Style
Hollow Round
Nut Holding
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Nonsparking
No
ESD Safe
No
Nut Driver Handle Material
Plastic
Tether Capable
Tether Ready
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Color
Red
Insulated / Uninsulated
Insulated
Shank Shape
Round
Nut Driver Shank Material
Alloy Steel
Insulated
Yes
Handle Type
Molded
Handle Material
Plastic
Tether Style
Tether Ready
Shank Material
Alloy Steel
Non-Magnetic
No
Shank Finish
Insulated
Grip Style
Molded
Handle Shape
Straight
Handle Color
Red
Ratcheting
No
Corrosion Resistant
No
Non-Sparking
No
Magnetized Tip
No
Container Type
None
Fastener Holding
No
Bolt Clearance
1 in
Tether Ready
No
Replaceable Shank
No
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank

Description

Solid Round Shank Nut Driver, Tip Size 8 mm, Bolt Clearance 1 in, Shank Length 5 in, Molded, Metric, Solid Round, Fastener Holding No, For Fastener Size 8 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.