Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, 9.0mm, Hollow, 3 in.

  • Mfr # 10J301

  • Zoro # G4033915


product price: $8.79
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
7 1/4 in
Screwdriver and Nut Driver Grouping
Nut Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10J301
Zoro #
G4033915
UPC #
190735725245
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/4 in
Nut Driver Hex Size
9 mm
Nut Driver Overall Length
7 3/8 in
Nut Driver Shank Length
3 in
Hex Size
9 mm
Shank Length
3 in
Tip Size
9 mm
For Fastener Size
9 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated / Uninsulated
Uninsulated
ESD Safe
No
Nut Driver Shank Material
Alloy Steel
Magnetic/Nonmagnetic
Nonmagnetic
Insulated
No
Nut Holding
No
Nut Driver Handle Design
Cushion Grip
Item
Hollow Round Shank Nut Driver
Tether Capable
Tether Capable
Nut Driver Shank Style
Hollow Round
Nonsparking
No
Nut Driver Handle Material
Acetate
Nut Driver Handle Color
Blue with Black Grip
Tether Style
Tether Capable
Shank Material
Alloy Steel
Handle Shape
Straight
Shank Shape
Round
Non-Magnetic
No
Ratcheting
No
Measurement Type
Metric
Bolt Clearance
3 in
Shank Finish
Unfinished
Replaceable Shank
No
Tether Ready
No
Non-Sparking
No
Handle Color
Black, Blue
Magnetized Tip
No
Handle Material
Plastic
Corrosion Resistant
No
Container Type
None
Grip Style
Cushion
Fastener Holding
No
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included

Description

Hollow Round Shank Nut Driver, Tip Size 9 mm, Bolt Clearance 3 in, Shank Length 3 in, Cushion, Metric, Hollow Round, Fastener Holding No, For Fastener Size 9 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.