Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, Metric, Hollow Round, 12.0mm

  • Mfr # 401K80

  • Zoro # G5935638


product price: $6.55
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
7 1/2 in
Screwdriver and Nut Driver Grouping
Nut Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401K80
Zoro #
G5935638
UPC #
00194484254735
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Nut Driver Overall Length
7 1/2 in
Nut Driver Hex Size
12 mm
Nut Driver Shank Length
3 in
Tip Size
12 mm
Shank Length
3 in
Size Color Code
Red
Hex Size
12 mm
Shank Diameter
12 mm
For Fastener Size
12 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Screwdriver and Nut Driver Grouping
Nut Drivers
Item
Hollow Round Shank Nut Driver
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Material
Alloy Steel
Nut Driver Handle Design
Ergonomic
Nonsparking
No
Nut Holding
No
Nut Driver Handle Material
Multi-Component
Tether Capable
Tether Capable
Standards
ASME B107.110
Nut Driver Handle Color
Multicolor
Nut Driver Shank Style
Hollow Round
Insulated
No
ESD Safe
No
Tether Style
Tether Capable
Shank Finish
Chrome
Shank Shape
Round
Handle Material
Multi-Component
Bolt Clearance
3 in
Replaceable Shank
No
Handle Color
Blue
Grip Style
Molded
Corrosion Resistant
Yes
Ratcheting
No
Magnetized Tip
No
Shank Material
Alloy Steel
Non-Sparking
No
Container Type
None
Tether Ready
No
Non-Magnetic
Yes
Handle Shape
Straight
Measurement Type
Metric
Fastener Holding
No
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe

Description

Hollow Round Shank Nut Driver, Tip Size 12 mm, Bolt Clearance 3 in, Shank Length 3 in, Molded, Metric, Hollow Round, Fastener Holding No, For Fastener Size 12 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.