Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, Metric, Hollow Round, 13.0mm

  • Mfr # 401K81

  • Zoro # G5934798


product price: $6.49
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
7 1/2 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401K81
Zoro #
G5934798
UPC #
00194484254742
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Nut Driver Overall Length
7 1/2 in
Nut Driver Hex Size
13 mm
Nut Driver Shank Length
3 in
Shank Diameter
12 mm
Size Color Code
Blue
For Fastener Size
13 mm
Tip Size
13 mm
Shank Length
3 in
Hex Size
13 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Item
Hollow Round Shank Nut Driver
Tether Capable
Tether Capable
Nut Driver Handle Design
Ergonomic
Insulated
No
Nut Driver Handle Material
Multi-Component
Nut Holding
No
Nonsparking
No
Magnetic/Nonmagnetic
Nonmagnetic
Standards
ASME B107.110
Nut Driver Shank Material
Alloy Steel
Nut Driver Handle Color
Multicolor
Nut Driver Shank Style
Hollow Round
Screwdriver and Nut Driver Grouping
Nut Drivers
ESD Safe
No
Tether Style
Tether Capable
Tether Ready
No
Bolt Clearance
3 in
Shank Shape
Round
Shank Material
Alloy Steel
Non-Sparking
No
Fastener Holding
No
Handle Shape
Straight
Handle Material
Multi-Component
Non-Magnetic
Yes
Handle Color
Blue
Shank Finish
Chrome
Ratcheting
No
Measurement Type
Metric
Replaceable Shank
No
Grip Style
Molded
Container Type
None
Corrosion Resistant
Yes
Magnetized Tip
No
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank

Description

Hollow Round Shank Nut Driver, Tip Size 13 mm, Bolt Clearance 3 in, Shank Length 3 in, Molded, Metric, Hollow Round, Fastener Holding No, For Fastener Size 13 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.