Zoro Homepage

Nut Driver, Metric, Hollow Round, 5.0mm

  • Mfr # 401L40

  • Zoro # G5907087


product price: $5.15
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
7 1/2 in
Screwdriver and Nut Driver Grouping
Nut Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L40
Zoro #
G5907087
UPC #
00194484254940
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Nut Driver Overall Length
7 1/2 in
Nut Driver Hex Size
5 mm
Nut Driver Shank Length
3 in
Shank Diameter
7 3/16 mm
For Fastener Size
5 mm
Tip Size
5 mm
Size Color Code
Black
Shank Length
3 in
Hex Size
5 mm

Description

Hollow Round Shank Nut Driver, Tip Size 5 mm, Bolt Clearance 3 in, Shank Length 3 in, Molded, Metric, Hollow Round, Fastener Holding No, For Fastener Size 5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.