Zoro Homepage

Nut Driver, Metric, Solid Round, 5.0mm

  • Mfr # 401L26

  • Zoro # G2050671


product price: $7.39
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Overall Length
7 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L26
Zoro #
G2050671
UPC #
190735949238
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Nut Driver Hex Size
5 mm
Nut Driver Shank Length
3 in
Nut Driver Overall Length
7 in
Shank Diameter
6 19/64 mm
Shank Length
3 in
For Fastener Size
5 mm
Size Color Code
Black
Hex Size
5 mm
Tip Size
5 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Nonsparking
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Material
Alloy Steel
Nut Driver Shank Style
Solid Round
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Color
Clear/Black
Standards
ASME B107.110
Nut Holding
No
Nut Driver Handle Material
Acetate
Insulated
No
Item
Solid Round Shank Nut Driver
Nut Driver Handle Design
Fluted
ESD Safe
No
Tether Style
Tether Capable
Shop By
Closeouts
Container Type
None
Bolt Clearance
25.4 mm
Non-Magnetic
Yes
Handle Material
Plastic
Ratcheting
No
Magnetized Tip
No
Shank Finish
Chrome
Non-Sparking
No
Grip Style
Plain
Replaceable Shank
No
Handle Color
Black, Clear
Handle Shape
Fluted
Tether Ready
No
Fastener Holding
No
Measurement Type
Metric
Shank Material
Alloy Steel
Shank Shape
Round
Corrosion Resistant
Yes
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe

Description

Solid Round Shank Nut Driver, Tip Size 5 mm, Bolt Clearance 25.4 mm, Shank Length 3 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.