Zoro Homepage

Nut Driver, Metric, Solid Round, 7.0mm

  • Mfr # 401L29

  • Zoro # G2050638


product price: $7.69
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Overall Length
7 in
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L29
Zoro #
G2050638
UPC #
190735949177
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Nut Driver Overall Length
7 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
7 mm
Shank Length
3 in
Shank Diameter
8 mm
For Fastener Size
7 mm
Tip Size
7 mm
Size Color Code
Orange
Hex Size
7 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Magnetic/Nonmagnetic
Nonmagnetic
Tether Capable
Tether Capable
Nut Driver Handle Material
Acetate
Nut Driver Shank Material
Alloy Steel
Insulated
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Style
Solid Round
Nut Holding
No
Item
Solid Round Shank Nut Driver
Insulated / Uninsulated
Uninsulated
Standards
ASME B107.110
Nonsparking
No
Nut Driver Handle Color
Clear/Orange
Nut Driver Handle Design
Fluted
ESD Safe
No
Tether Style
Tether Capable
Shank Finish
Chrome
Fastener Holding
No
Measurement Type
Metric
Handle Shape
Fluted
Non-Magnetic
Yes
Corrosion Resistant
Yes
Container Type
None
Ratcheting
No
Shank Shape
Round
Magnetized Tip
No
Non-Sparking
No
Handle Color
Clear, Orange
Tether Ready
No
Replaceable Shank
No
Shank Material
Alloy Steel
Bolt Clearance
25.4 mm
Handle Material
Plastic
Grip Style
Plain
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Solid Round Shank Nut Driver, Tip Size 7 mm, Bolt Clearance 25.4 mm, Shank Length 3 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 7 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.