Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, SAE, Hollow Round, 1/2"

  • Mfr # 401L39

  • Zoro # G5926833


product price: $6.65
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Overall Length
7 1/2 in
Nut Driver Handle Material
Multi-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L39
Zoro #
G5926833
UPC #
00194484254933
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
1/2 in
Nut Driver Overall Length
7 1/2 in
Hex Size
1/2 in
Tip Size
1/2 in
For Fastener Size
1/2 in
Shank Length
3 in
Shank Diameter
15/32 in
Size Color Code
Red

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Design
Ergonomic
Nut Driver Shank Material
Alloy Steel
Nut Holding
No
Standards
ASME B107.110
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Style
Hollow Round
Item
Hollow Round Shank Nut Driver
Tether Capable
Tether Capable
Nonsparking
No
Insulated
No
Nut Driver Handle Color
Multicolor
Screwdriver and Nut Driver Grouping
Nut Drivers
ESD Safe
No
Tether Style
Tether Capable
Measurement Type
SAE
Handle Color
Blue
Tether Ready
No
Grip Style
Molded
Magnetized Tip
No
Fastener Holding
No
Handle Shape
Straight
Replaceable Shank
No
Container Type
None
Shank Shape
Round
Handle Material
Multi-Component
Corrosion Resistant
Yes
Shank Finish
Chrome
Non-Sparking
No
Shank Material
Alloy Steel
Ratcheting
No
Non-Magnetic
Yes
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe

Description

Hollow Round Shank Nut Driver, Tip Size 1/2 in, Bolt Clearance Not Applicable, Shank Length 3 in, Molded, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.