Zoro Homepage

Nut Driver, SAE, Hollow Round, 3/8"

  • Mfr # 401L37

  • Zoro # G5928157


product price: $6.19
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Overall Length
7 1/2 in
Nut Driver Overall Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L37
Zoro #
G5928157
UPC #
00194484254919
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Nut Driver Overall Length
7 1/2 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
3/8 in
Shank Length
3 in
Size Color Code
Blue
Tip Size
3/8 in
For Fastener Size
3/8 in
Shank Diameter
23/64 in
Hex Size
3/8 in

Description

The Westward 401L37 Nut Driver is the perfect tool for working with nuts and bolts. This SAE nut driver has a hollow round shank that provides extra torque. It also features an ergonomic multi-component handle that gives you comfort and control when working. The multi-colour handle makes it easy to find in your toolbox, while the molded design ensures long life. With its 7 1/2" length, this nut driver is the perfect addition to your tool collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.