Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, SAE, Hollow Round, 5/16"

  • Mfr # 401L35

  • Zoro # G5914172


product price: $6.69
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Overall Length
7 1/2 in
Nut Driver Handle Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L35
Zoro #
G5914172
UPC #
00194484254896
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
5/16 in
Nut Driver Overall Length
7 1/2 in
Shank Diameter
19/64 in
Tip Size
5/16 in
Size Color Code
Yellow
For Fastener Size
5/16 in
Shank Length
3 in
Hex Size
5/16 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Nut Driver Handle Color
Multicolor
Nut Holding
No
Nut Driver Shank Style
Hollow Round
Magnetic/Nonmagnetic
Nonmagnetic
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Design
Ergonomic
Nut Driver Shank Material
Alloy Steel
Tether Capable
Tether Capable
Item
Hollow Round Shank Nut Driver
Standards
ASME B107.110
Insulated
No
Nonsparking
No
Nut Driver Handle Material
Multi-Component
ESD Safe
No
Tether Style
Tether Capable
Handle Material
Multi-Component
Grip Style
Molded
Magnetized Tip
No
Handle Color
Blue, Red
Non-Magnetic
Yes
Non-Sparking
No
Handle Shape
Straight
Shank Finish
Chrome
Shank Shape
Round
Shank Material
Alloy Steel
Tether Ready
No
Fastener Holding
No
Ratcheting
No
Measurement Type
SAE
Replaceable Shank
No
Corrosion Resistant
Yes
Container Type
None
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable

Description

Hollow Round Shank Nut Driver, Tip Size 5/16 in, Bolt Clearance Not Applicable, Shank Length 3 in, Molded, SAE, Hollow Round, Fastener Holding No, For Fastener Size 5/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.