Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, SAE, Hollow Round, 7/16"

  • Mfr # 401L38

  • Zoro # G5918847


product price: $6.19
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Overall Length
7 1/2 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L38
Zoro #
G5918847
UPC #
00194484254926
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Nut Driver Hex Size
7/16 in
Nut Driver Overall Length
7 1/2 in
Nut Driver Shank Length
3 in
Shank Length
3 in
Tip Size
7/16 in
For Fastener Size
7/16 in
Size Color Code
Brown
Shank Diameter
27/64 in
Hex Size
7/16 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Nonsparking
No
Insulated
No
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Style
Hollow Round
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Design
Ergonomic
Nut Driver Handle Color
Multicolor
Item
Hollow Round Shank Nut Driver
Nut Holding
No
Nut Driver Shank Material
Alloy Steel
Standards
ASME B107.110
ESD Safe
No
Tether Style
Tether Capable
Shank Material
Alloy Steel
Non-Sparking
No
Shank Shape
Round
Non-Magnetic
Yes
Measurement Type
SAE
Grip Style
Molded
Container Type
None
Handle Shape
Straight
Fastener Holding
No
Ratcheting
No
Handle Material
Multi-Component
Corrosion Resistant
Yes
Replaceable Shank
No
Tether Ready
No
Handle Color
Blue, Red
Shank Finish
Chrome
Magnetized Tip
No
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated

Description

Hollow Round Shank Nut Driver, Tip Size 7/16 in, Bolt Clearance Not Applicable, Shank Length 3 in, Molded, SAE, Hollow Round, Fastener Holding No, For Fastener Size 7/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.