Zoro Homepage

Nut Driver, SAE, Solid Round, 1/2"

  • Mfr # 401L25

  • Zoro # G2050653


product price: $8.19
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Overall Length
7 in
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L25
Zoro #
G2050653
UPC #
190735949153
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Nut Driver Hex Size
1/2 in
Nut Driver Shank Length
3 in
Nut Driver Overall Length
7 in
Size Color Code
Red
Tip Size
1/2 in
Shank Diameter
27/64 in
For Fastener Size
1/2 in
Shank Length
3 in
Hex Size
1/2 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Standards
ASME B107.110
Nonsparking
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Style
Solid Round
Magnetic/Nonmagnetic
Nonmagnetic
Nut Holding
No
Nut Driver Handle Material
Acetate
Nut Driver Shank Material
Alloy Steel
Nut Driver Handle Design
Fluted
Insulated
No
Tether Capable
Tether Capable
Item
Solid Round Shank Nut Driver
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Color
Clear/Red
ESD Safe
No
Tether Style
Tether Capable
Shank Shape
Round
Non-Magnetic
Yes
Handle Color
Clear, Red
Handle Shape
Fluted
Corrosion Resistant
Yes
Measurement Type
SAE
Bolt Clearance
1 in
Tether Ready
No
Ratcheting
No
Non-Sparking
No
Magnetized Tip
No
Replaceable Shank
No
Shank Material
Alloy Steel
Shank Finish
Chrome
Handle Material
Plastic
Container Type
None
Grip Style
Plain
Fastener Holding
No
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Solid Round Shank Nut Driver, Tip Size 1/2 in, Bolt Clearance 1 in, Shank Length 3 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.