Zoro Homepage

Nut Driver, SAE, Solid Round, 3/8"

  • Mfr # 401L23

  • Zoro # G2479799


product price: $7.39
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Overall Length
7 in
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L23
Zoro #
G2479799
UPC #
190735950364
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
3/8 in
Nut Driver Overall Length
7 in
Hex Size
3/8 in
For Fastener Size
3/8 in
Shank Length
3 in
Tip Size
3/8 in
Shank Diameter
5/16 in
Size Color Code
Blue

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Standards
ASME B107.110
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Material
Alloy Steel
Nut Driver Shank Style
Solid Round
Insulated
No
Nut Driver Handle Material
Acetate
Nut Driver Handle Design
Fluted
Nonsparking
No
Nut Holding
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Item
Solid Round Shank Nut Driver
Nut Driver Handle Color
Clear/Blue
Magnetic/Nonmagnetic
Nonmagnetic
Tether Capable
Tether Capable
ESD Safe
No
Tether Style
Tether Capable
Grip Style
Plain
Shank Finish
Chrome
Bolt Clearance
1 in
Handle Color
Blue, Clear
Fastener Holding
No
Handle Material
Plastic
Tether Ready
No
Magnetized Tip
No
Container Type
None
Handle Shape
Fluted
Non-Sparking
No
Shank Material
Alloy Steel
Shank Shape
Round
Corrosion Resistant
Yes
Ratcheting
No
Measurement Type
SAE
Replaceable Shank
No
Non-Magnetic
Yes
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included

Description

Solid Round Shank Nut Driver, Tip Size 3/8 in, Bolt Clearance 1 in, Shank Length 3 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 3/8 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.