Zoro Homepage

Nut Driver, SAE, Solid Round, 5/16"

  • Mfr # 401L21

  • Zoro # G2479640


product price: $7.69
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Overall Length
7 in
Nut Holding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L21
Zoro #
G2479640
UPC #
190735950265
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Nut Driver Hex Size
5/16 in
Nut Driver Overall Length
7 in
Nut Driver Shank Length
3 in
Tip Size
5/16 in
Hex Size
5/16 in
For Fastener Size
5/16 in
Size Color Code
Yellow
Shank Diameter
5/16 in
Shank Length
3 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Nut Holding
No
Insulated
No
Nonsparking
No
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Design
Fluted
Nut Driver Shank Style
Solid Round
Nut Driver Handle Material
Acetate
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Material
Alloy Steel
Standards
ASME B107.110
Screwdriver and Nut Driver Grouping
Nut Drivers
Item
Solid Round Shank Nut Driver
Nut Driver Handle Color
Clear/Yellow
ESD Safe
No
Tether Style
Tether Capable
Ratcheting
No
Non-Sparking
No
Bolt Clearance
1 in
Magnetized Tip
No
Handle Material
Plastic
Shank Finish
Chrome
Fastener Holding
No
Shank Shape
Round
Corrosion Resistant
Yes
Tether Ready
No
Measurement Type
SAE
Grip Style
Plain
Handle Color
Clear, Yellow
Container Type
None
Handle Shape
Fluted
Replaceable Shank
No
Non-Magnetic
Yes
Shank Material
Alloy Steel
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Solid Round Shank Nut Driver, Tip Size 5/16 in, Bolt Clearance 1 in, Shank Length 3 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 5/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.