Zoro Homepage

Nut Driver, SAE, Solid Round, 7/16"

  • Mfr # 401L24

  • Zoro # G2050699


product price: $7.75
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Overall Length
7 in
Nut Driver Shank Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L24
Zoro #
G2050699
UPC #
190735949146
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Nut Driver Shank Length
3 in
Nut Driver Overall Length
7 in
Nut Driver Hex Size
7/16 in
Tip Size
7/16 in
Hex Size
7/16 in
Shank Diameter
27/64 in
Size Color Code
Brown
Shank Length
3 in
For Fastener Size
7/16 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Color
Clear/Brown
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Item
Solid Round Shank Nut Driver
Nut Driver Handle Material
Acetate
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Design
Fluted
Standards
ASME B107.110
Tether Capable
Tether Capable
Nut Driver Shank Style
Solid Round
Nut Holding
No
Nut Driver Shank Material
Alloy Steel
Insulated
No
ESD Safe
No
Tether Style
Tether Capable
Container Type
None
Non-Sparking
No
Handle Shape
Fluted
Shank Shape
Round
Shank Material
Alloy Steel
Non-Magnetic
Yes
Tether Ready
No
Bolt Clearance
1 in
Handle Color
Brown, Clear
Measurement Type
SAE
Replaceable Shank
No
Fastener Holding
No
Handle Material
Plastic
Magnetized Tip
No
Ratcheting
No
Shank Finish
Chrome
Corrosion Resistant
Yes
Grip Style
Plain
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated

Description

Solid Round Shank Nut Driver, Tip Size 7/16 in, Bolt Clearance 1 in, Shank Length 3 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 7/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.