Zoro Homepage

Nut Driver Set, 5 Pieces, SAE, SolidIns

  • Mfr # 1YXN9

  • Zoro # G3322514


product price: $52.59
/ea

Key Features

Number of Pieces
5
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YXN9
Zoro #
G3322514
UPC #
190735759653
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Overall Length
9-1/2 in
Nut Driver Shank Length
5 in
Nut Driver Hex Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Shank Length
5 in
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in
Overall Length
9 1/2 in
Range of Lengths
9 1/2 in

Details

Item
Nut Driver Set
Number of Pieces
5
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
Nut Driver Shank Style
Solid Round
Includes
Pouch
Nut Driver Handle Material
Plastic
Shank Shape
Round
Insulated / Uninsulated
Insulated
Nut Holding
No
Nut Driver Handle Color
Orange
Insulated
Yes
Magnetic/Nonmagnetic
Nonmagnetic
ESD Safe
No
Standards
ASME B107.35M, EN/IEC 60900
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Tether Capable
Tether Ready
Nut Driver Shank Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Tether Style
Tether Ready
Voltage Rating
Against Electrical Shocks Up to 1000 Volts
Handle Color
Orange
Non-Magnetic
Yes
Magnetized Tip
No
Fastener Holding
No
Container Features
Hanging
Corrosion Resistant
Yes
Shank Material
Alloy Steel
Tether Ready
Yes
Container Type
Pouch
Non-Sparking
No
Bolt Clearance
1 in
Handle Shape
Straight
Grip Style
Ergonomic
Replaceable Shank
No
Ratcheting
No
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant

Description

Nut Driver Set, Tip Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Bolt Clearance 1 in, Shank Length 5 in, Ergonomic, SAE, Solid Shank, Fastener Holding No, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.