Zoro Homepage

Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3

  • Mfr # 38RV65

  • Zoro # G2620436


product price: $6.19
/pk 3, $2.06/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38RV65
Zoro #
G2620436
UPC #
190735820308
Country of Origin
China

Dimensions

Overall Length
1 7/8 in
Drive Size
3/8"
Shank Size
1/4 in
Hex Shank Size
1/4 in
Nutsetter Hex Size
3/8 in
Overall Nutsetter Length
1 7/8 in
Fastening Size
3/8 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
3/8 in

Description

Nutsetter, Measurement System Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Electrophoresis, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 3, Tool Brand Westward, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.