O 4-1/2" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRW4
Zoro # G3809364
product price: $5.49
/eaKey Features
Overall Length
4 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
O
Shank Dia.
5/16 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PRW4
Zoro #
G3809364
UPC #
190735887295
Country of Origin
China
Dimensions
Overall Length
4 1/2 in
Drill Bit Size
O
Shank Dia.
5/16 in
Drill Bit Dimension Type
Letter
Flute Length
3 3/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 3/16 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.3160
Application
Tool Steels, Carbon Steel, Plastic, Cast Iron
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Measurement System
Letter
Description
Jobber Length Drill Bit, Drill Bit Size O, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3160, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.