Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Drain, 5-13/16 H (In.), 23-1/4 in. L

  • Mfr # 45CT66

  • Zoro # G3785787


product price: $22.19
/ea

Key Features

Capacity (Gal.)
4 1/4
Construction
Polyethylene
Dia.
18 7/16 in
Length
23 1/4 in
Height (In.)
5 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45CT66
Zoro #
G3785787
UPC #
190735833384
Country of Origin
India

Dimensions

Dia.
18 7/16 in
Length
23 1/4 in
Height (In.)
5 13/16 in
Overall Diameter
18 7/16 in
Overall Height
5 13/16 in
Overall Width
18 7/16 in
Overall Length
23 1/4 in

Details

Item
Oil Drain
Capacity (Gal.)
4 1/4
Construction
Polyethylene
Features
Heavy Duty Plastic Oil Drain with Built-In Anti Splash Lip and Baffles
Includes
Large Handle, Pour Spout and Anti Spill Spout Cap
Color
Black
Material
Polyethylene
Pan Type
Drain Pan
Pouring Spout Included
Yes
Capacity
4.25 gal

Description

Oil Drain, Pan Type Drain Pan, Material Polyethylene, Capacity 4.25 gal, Overall Diameter 18 7/16 in, Overall Height 5 13/16 in, Overall Length 23 1/4 in, Overall Width 18 7/16 in, Color Black, Includes Large Handle, Pour Spout and Anti Spill Spout Cap, Pouring Spout Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.