Zoro Homepage

Oil Filter Strap Wrench, Nylon

  • Mfr # 45FF26

  • Zoro # G3112396


product price: $18.59
/ea

Key Features

Type
Locking Strap
Capacity
Up to 7 in
Material
Nylon
Length (In.)
26 in
Application
Used For Large Diameter Filers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FF26
Zoro #
G3112396
UPC #
190735833605
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
26 in
Socket Sizes (In.)
3/8 in, 1/2 in internal square Driver
Drive Size
3/8 in, 1/2 in
Strap Width
2 in
For Outside Diameter
7 in
Overall Length
23 1/2 in
Strap Length
22 in
Handle Length
3 in
For Tubing Maximum Outside Diameter
3 in

Details

Item
Oil Filter Strap Wrench
Type
Locking Strap
Capacity
Up to 7 in
Material
Nylon
Application
Used For Large Diameter Filers
For Use With
Large Diameter Filers
Includes
Ribbon
Strap Color
Black
Corrosion Resistant
Yes
Handle Material
Alloy Steel
Handle Type
One Piece
Non-Magnetic
Yes
Finish
Chrome
Handle Color
Silver
Strap Wrench Type
Oil Filter Strap Wrench
Nonsparking
No
Strap Material
Nylon

Description

Oil Filter Strap Wrench, For Outside Diameter 7 in, Handle Length 3 in, Strap Width 2 in, Strap Material Nylon, Drive Size 3/8 in, 1/2 in, Handle Material Alloy Steel, Strap Length 22 in, For Tubing Maximum Outside Diameter 3 in, Overall Length 23 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.