Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Wrench, 1/2 Socket Sizes

  • Mfr # 45JW50

  • Zoro # G3958048


product price: $14.49
/ea

Key Features

Type
Heavy Duty
Capacity
4 1/8 in to 4 21/32 in
Material
Alloy Steel
Application
Used for Torque Requirements
Socket Sizes (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45JW50
Zoro #
G3958048
UPC #
190735893517
Country of Origin
Taiwan, Province of China

Dimensions

Socket Sizes (In.)
1/2 in
Drive Size
1/2 in
Strap Length
15 1/8 in
Strap Width
1 1/2 in
For Outside Diameter
4 1/8 to 4 5/8 in
Compatible Filter Diameter - Maximum
4 5/8 in
Overall Length
200 mm
Compatible Drive Size
1/2 in
Compatible Filter Diameter - Minimum
4 1/8 in

Details

Item
Oil Filter Wrench
Type
Heavy Duty
Capacity
4 1/8 in to 4 21/32 in
Material
Alloy Steel
Application
Used for Torque Requirements
For Use With
Ratchet Wrench
Nonsparking
No
Finish
Black Oxide
Color
Black
Tether Style
Not Tether Capable
Filter Capacity
4 1/8 to 4 5/8 in
Insulated
No
Oil Filter Wrench Type
Oil Filter Wrench to use with Ratchet
Adjustable
Manual
Non-Magnetic
Yes
Corrosion Resistant
Yes
Strap Material
Spring Steel
Resistance Properties
Corrosion-Resistant
Adjustment Type
Manual
Strap Color
Black
Tool Type
Oil Filter Wrench Strap
Features
Non-Magnetic

Description

Oil Filter Wrench, Oil Filter Wrench to use with Ratchet, For Outside Diameter 4 1/8 to 4 5/8 in, Handle Length Not Applicable, Strap Width 1 1/2 in, Strap Length 15 1/8 in, Strap Material Spring Steel, Not Applicable, Alloy Steel, Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.