Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Wrench, 90 Degree Swivel

  • Mfr # 1EKH7

  • Zoro # G0956864


product price: $9.59
/ea

Key Features

Type
90 Degree Swivel
Capacity
2 1/2 in to 2 13/16 in
Material
Alloy Steel
Length (In.)
2 1/2 in
Application
Used To Access Filters In Confined Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EKH7
Zoro #
G0956864
UPC #
190735748725
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/2 in
Handle Length
8 7/16 in
For Outside Diameter
2 1/2 in to 2 13/16 in
Strap Length
8 7/16 in
Strap Width
1 1/16 in
Overall Length
9 in
Compatible Filter Diameter - Maximum
2 13/16 in
Compatible Filter Diameter - Minimum
2 1/2 in

Details

Item
Oil Filter Wrench
Type
90 Degree Swivel
Capacity
2 1/2 in to 2 13/16 in
Material
Alloy Steel
Application
Used To Access Filters In Confined Areas
Color
Black
Non-Magnetic
Yes
Nonsparking
No
Strap Material
Alloy Steel
Filter Capacity
2 1/2 in to 2 13/16 in
Tether Style
Not Tether Capable
Handle Material
Iron
Insulated
No
Finish
Electroplated
Adjustable
Manual
Handle Color
Blue
Corrosion Resistant
No
Oil Filter Wrench Type
Oil Filter Wrench with Handle
Adjustment Type
Manual
Strap Color
Black
Features
Non-Magnetic
Tool Type
Oil Filter Wrench Strap

Description

Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 2 1/2 in to 2 13/16 in, Handle Length 8 7/16 in, Strap Width 1 1/16 in, Strap Length 8 7/16 in, Strap Material Alloy Steel, Blue, Alloy Steel, Electroplated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.