Zoro Homepage

Oil Filter Wrench, Carbon Steel

  • Mfr # 45FF38

  • Zoro # G3112271


product price: $16.59
/ea

Key Features

Type
Adjustable slip joint Pliers
Capacity
2 3/8 in to 4 3/4 in
Material
carbon steel
Length (In.)
11 13/16 in
Application
Used To Remove Stubborn Filters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FF38
Zoro #
G3112271
UPC #
190735833728
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
11 13/16 in

Details

Item
Oil Filter Wrench
Type
Adjustable slip joint Pliers
Capacity
2 3/8 in to 4 3/4 in
Material
carbon steel
Application
Used To Remove Stubborn Filters
For Use With
To Remove Stubborn Filters
Plier Material
carbon steel
Tool Type
Oil Filter Pliers

Description

Oil Filter Wrench, carbon steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.