Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OilPressure Sending Unit Socket

  • Mfr # 1EKJ1

  • Zoro # G2757937


product price: $10.29
/ea

Key Features

Type
Hex
Material
Alloy Steel
Length (In.)
3 1/4 in
For Use With
1/2" Drive Ratchet
Socket Sizes (In.)
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EKJ1
Zoro #
G2757937
UPC #
190735748756
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 1/4 in
Socket Sizes (In.)
1 3/16 in

Details

Item
Oil Pressure Sending Unit Socket
Type
Hex
Material
Alloy Steel
For Use With
1/2" Drive Ratchet
Tether Ready
No
Product Type
Oil Pressure Sending Unit Socket
Tether Status
Not Tether Capable

Description

Oil Pressure Sending Unit Socket, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.