Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 1/2 x 9/16 in., 15 Deg

  • Mfr # 1EYL5

  • Zoro # G3045515


product price: $7.19
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EYL5
Zoro #
G3045515
UPC #
190735749463
Country of Origin
Multiple

Dimensions

Wrench Head Sizes
1/2 in, 9/16 in
Overall Length
7 in
Head Size
1/2 in, 9/16 in
Wrench Length Style
Standard
Head Thickness
5 13/32 in, 5 51/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
SAE or Metric
SAE
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Standards
ANSI
Wrench Material
Alloy Steel
Features
Anti-Slip
Head Angle
15 Degrees
Insulated
No
Tether Capable
Tether Capable
Finish
Satin
Item
Open End Wrench
Material
Alloy Steel
Non-Magnetic
No
Handle Color
Silver
Ratcheting
No
Measurement Type
SAE
Head Offset Angle
0 Degrees
Weight
0.09 lb
Corrosion Resistant
Yes
Head Type
Standard
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Opening Type
Rounded
Handle Type
One Piece

Description

This Westward 1EYL5 Open End Wrench is a must-have for your toolbox. The open end wrench features an anti-slip design, which gives you better control and handling. This flare nut wrench has a length of 7 in., with a head size of 1/2 in. and 9/16 in. respectively. It also has a satin finish and a straight shape, allowing you to get into hard to reach places easily. The wrenches have a head thickness of 5 13/32 in., 5 51/64 in., single end/double end, and double end respectively. With its 15 degree angle on the open end, this Westward Flare Nut Wrench is ideal for many different types of jobs around the house or work site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.