Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 13/16 x 7/8 in., 10 L

  • Mfr # 1EYL8

  • Zoro # G0347952


product price: $9.19
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EYL8
Zoro #
G0347952
UPC #
190735749494
Country of Origin
Multiple

Dimensions

Wrench Head Sizes
13/16 in, 7/8 in
Overall Length
10 in
Head Size
13/16 in, 7/8 in
Wrench Length Style
Standard
Head Thickness
8 19/64 in, 8 45/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
SAE or Metric
SAE
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Item
Open End Wrench
Finish
Satin
Head Movement
Fixed
Tether Capable
Tether Capable
Features
Anti-Slip
Head Angle
15 Degrees
Standards
ANSI
Wrench Material
Alloy Steel
Material
Alloy Steel
Nonsparking
No
Handle Type
One Piece
Head Offset Angle
0 Degrees
Corrosion Resistant
Yes
Tether Style
Tether Capable
Opening Type
Rounded
Measurement Type
SAE
Handle Color
Silver
Ratcheting
No
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Weight
0.74 lb
Non-Magnetic
No

Description

When you need to tighten or loosen a flare nut, this Westward 1EYL8 Open End Wrench is the tool for the job. The wrench head sizes are 13/16 in. and 7/8 in., while the overall length of the wrench is 10 in. This double end open end wrench has a satin finish and offers anti-slip properties. With SAE measurements, it has 8 19/64 in. and 8 45/64 in. head thicknesses on each side of the wrench. When you need to tighten or loosen a flare nut, this Westward Open End Wrench will get the job done with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.