Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 16 x 17mm, 15 Deg, 8 L

  • Mfr # 1EYN6

  • Zoro # G2492962


product price: $5.59
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EYN6
Zoro #
G2492962
UPC #
190735749562
Country of Origin
Multiple

Dimensions

Wrench Head Sizes
16 mm, 17 mm
Overall Length
8 in
Head Size
16 mm, 17 mm
Wrench Length Style
Standard
Head Thickness
6 13/32 in, 6 51/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
SAE or Metric
Metric
Head Movement
Fixed
Standards
ANSI
Item
Open End Wrench
Insulated
No
Wrench Material
Alloy Steel
Head Angle
15 Degrees
Finish
Satin
Features
Anti-Slip
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Material
Alloy Steel
Nonsparking
No
Opening Type
Rounded
Handle Type
One Piece
Head Offset Angle
0 Degrees
Measurement Type
Metric
Ratcheting
No
Tether Style
Tether Capable
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Weight
0.15 lb
Handle Color
Silver
Corrosion Resistant
Yes

Description

Open End Wrench, Alloy Steel, Satin, Head Size 16 mm, 17 mm, Overall Length 8 in, 15 Degrees , Head Thickness 6 13/32 in, 6 51/64 in, Insulated No, Metric, Double End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.