Zoro Homepage

Open End Wrench, 20x22mm, 10 L

  • Mfr # 1EYN8

  • Zoro # G2993207


product price: $10.19
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EYN8
Zoro #
G2993207
UPC #
190735749586
Country of Origin
Multiple

Dimensions

Wrench Head Sizes
20 mm, 22 mm
Overall Length
10 in
Head Size
20 mm, 22 mm
Wrench Length Style
Standard
Head Thickness
8 19/64 in, 8 45/64 in

Description

Open End Wrench, Alloy Steel, Satin, Head Size 20 mm, 22 mm, Overall Length 10 in, 15 Degrees , Head Thickness 8 19/64 in, 8 45/64 in, Insulated No, Metric, Double End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.