Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 5/8 x 11/16 in., 8 L

  • Mfr # 1EYL6

  • Zoro # G3484801


product price: $6.49
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EYL6
Zoro #
G3484801
UPC #
190735749470
Country of Origin
Multiple

Dimensions

Wrench Head Sizes
5/8 in, 11/16 in
Overall Length
8 in
Head Size
5/8 in, 11/16 in
Head Thickness
6 13/32 in, 6 51/64 in
Wrench Length Style
Standard

Details

Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
SAE or Metric
SAE
Item
Open End Wrench
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Standards
ANSI
Features
Anti-Slip
Head Movement
Fixed
Head Angle
15 Degrees
Wrench Material
Alloy Steel
Insulated
No
Finish
Satin
Material
Alloy Steel
Opening Type
Rounded
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Measurement Type
SAE
Handle Color
Silver
Handle Type
One Piece
Head Offset Angle
0 Degrees
Corrosion Resistant
Yes
Weight
0.61 lb
Non-Magnetic
No
Nonsparking
No
Head Type
Standard

Description

This Westward 5/8 x 11/16 in. Open End Wrench is the perfect tool for fastening and loosening nuts and bolts on your car, truck or other vehicle. This 8 L open end wrench has a satin finish that gives it a smooth, polished look. The straight wrench shape offers excellent torque while the anti-slip design ensures you get a firm grip on fasteners. It has an overall length of 8 in., with head sizes of 5/8 in. and 11/16 in.. Made of alloy steel, this wench is strong enough to handle even the most demanding jobs. The Westward 5/8 x 11/16 in. Open End Wrench is the ideal tool for getting work done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.